Add More Items
View All Quick Selects
Below you can add an image for 'Motor Control Starters, Etc - Drives & Accessories' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton 9000X Remote Mounting Kit, 9000X, Keypad Remote Mounting Kit
Total Availability: In Stock
Check local availability
Book Price
$390.46
Each
Powerxl DG1 Af Drive, 5.5 KW 7.5 HP CT 3-Phase 50/60 HZ 25A Output IP21/Type 1 Enclosure FR2 LCD Display Internal Emc Filter &Amp; DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP &Amp; Rtu Ports 2 Expansion Slots Brake Chopper
$1,924.47
Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 0.75 KW 1 HP CT 3PH 50/60 HZ 2.2A Output IP21/Type 1 FR1 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots Brake Chopper
$1,293.85
Eaton SVX Local/Remote Keypad Control Panel, SVX, Local/Remote Keypad SVX9000 Control Panel, 230 V
$604.79
Contactor 3P FVNR 12A Frame B 1NO 110/50 120/60 CO
$315.85
Contactor Accessory Front Aux Seq A Frame B-C 4no
$86.68
Eaton Powerxl DG1 Remote Keypad Kit, Remote Keypad Kit
$188.76
Eaton RS-485 Data Cable Splitter, RS-485 RJ45, RS-485 Data Cable Splitter, DC1 Variable Frequency Drive
$72.83
HVX 9000 Enclosed Drive, 25 HP, Nema 1, 480V, Internal Brake Chopper, Options: Manual Iob Bypass Controller, Frame Size 6, 38A, Enclosure Size 1
$71.80
Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 7.5 KW 10 HP CT 3PH 50/60 HZ 31A Output IP21/Type 1 FR3 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots Brake Chopper
$2,868.44
Eaton Powerxl DG1 Variable Frequency Drive, 380-500V Input 11 KW 15 HP CT 3PH 50/60 HZ 23A Output IP21/Type 1 FR3 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots Brake Chopper
$2,545.61
Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 3 KW 5 HP CT 3PH 50/60 HZ 7.6A Output IP21/Type 1 FR2 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots Brake Chopper
$1,841.32
DC1 IP20 240V 3PH In/3PH Out 3HP, 10.5A Enh FW
$565.25
Eaton Powerxl DC1 Series Adjustable Frequency Drives, IP20 240V 3PH In/3PH Out 10HP, 30A Enh FW
$1,499.70
DC1 IP20 240V 3PH In/3PH Out 15HP, 46A Enh FW
$1,621.86
DC1 IP66 480V In/460V Out 1HP, 2.2A Disconnect Enh FW
$696.44
Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 22 KW 30 HP CT 3PH 50/60 HZ 88A Output IP21/Type 1 Enclosure FR4 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots
$5,899.29
Eaton Powerxl DG1 Variable Frequency Drive, 380-500V Input 7.5 KW 10 HP CT 3PH 50/60 HZ 16A Output IP21/Type 1 Enclosure FR3 LCD Display Internal Emc Filter and DC Choke Ethernet, RS-485
$2,190.04
Powerxl Drive, Brake Chopper Brake Chopper, LCD (Graphical) Display, FR4 Frame, 50 to 60 HZ, 3 Phases, Ethernet;RS-485;Bacnet MS/TP;Modbus TCP and Rtu Communication Communication, 51 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$4,725.43
Eaton Powerxl DG1 Variable Frequency Drive, 61A 400V Input Three-Phase Mains Connection/Three-Phase Motor Connection Internal Emc Filter Graphic LCD Display and Keypad , Nema 1
$7,938.96
20
Popularity
Default